Buy more than* S$200* and get FREE SHIPPING

  • Standard Hand Socket
  • Standard Hand Socket
  • Standard Hand Socket
  • Standard Hand Socket

Standard Hand Socket 24-4D

4.80 (15)
Item.#
07184405
Mfr.#
24-4D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7(1/2)
Material
Chromium vanadium steel
Dimension D2 (mm)
26
Dimensions L (mm)
42
Width Across Flat (mm)
24
Plug Angle (mm)
12.7
Dimension l (mm)
17
Dimension D1 (mm)
32.6
Weight (g)
113
Purpose
Removing and tightening of bolts.
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Maintenance of agricultural machinery.
5
From Japan
On 2017-04-29 05:55:20
I lost my old socket and bought it. It can be used without any inferiority.
This review is about item#07184371.
Maintenance of farm equipment
5
From Japan
On 2016-04-21 20:39:34
We used to maintenance of agricultural machinery. I large size rarely used, but it was good because was able to buy cheaply. Use is no particular problem.
This review is about item#08744425.
Repair of the car
5
From Japan
On 2016-01-31 10:34:41
Cost performance since it is not a professional enough. The problem does not come out with a few times.
This review is about item#08744425.
Car maintenance
3
From Japan
On 2015-12-14 01:59:19
No problem.
This review is about item#07184387.
Bolt tightening
5
From Japan
On 2015-10-18 09:48:07
You can fully use inexpensive even. It is up to how to use.
This review is about item#07184405.
Car maintenance
5
From Japan
On 2013-06-19 09:28:48
Bought at the same time with other goods though it was not the lowest price. There is no particular problem with the goods.
This review is about item#08744425.
Car maintenance
5
From Japan
On 2012-11-30 21:50:47
I used it for the hub center nut, but it was not a problem at all. I think that it is quality more than price.
This review is about item#08744425.
Nut that applies 200 Nm of torque
5
From Japan
On 2012-10-20 22:47:52
There is no problem at all, it is feeling that you do not know the need to buy a high
This review is about item#08744407.
Car Maintenance
5
From Japan
On 2012-09-25 09:02:11
I am using it without problems.
This review is about item#07184405.
To improve the GTR
5
From Japan
On 2012-09-05 13:22:54
Cost performance is highest in tool history
This review is about item#08744425.