Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hexagon Bit Socket
  • Hexagon Bit Socket
  • Hexagon Bit Socket

Hexagon Bit Socket 4-3AH

4.25 (20)
Item.#
07184414
Mfr.#
4-3AH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5(3/8)
Overall Length (mm)
50
Weight (g)
30
Plug Angle (mm)
9.5
Width Across Flat (mm)
4
Customer Reviews
5 star 14
4 star 0
3 star 4
2 star 1
1 star 1
Review Rating: 4.25
20 Customer Reviews
The reviews are automatic translation.
Screw tightening
3
From Japan
On 2016-02-25 18:37:14
Use without problems
This review is about item#07184432.
Tightening work etc.
5
From Japan
On 2016-02-13 20:10:16
Even if I purchased it about 3 years ago, I was asked to review it now ... but I am using it without problems and I have never failed in Kore. It is a good product!
This review is about item#08744556.
Maintenance of cars, motorcycles, machinery, etc.
3
From Japan
On 2016-01-27 00:20:11
There is an uneasy factor for use with high torque (damaged in actual screw loosening), so I purchased it again because it is normal for use.
This review is about item#07184432.
maintenance
5
From Japan
On 2015-05-27 00:32:10
Although it was a tool not used much, I purchased it because I needed torque management. I like the cheap price compared to other shops.
This review is about item#07184432.
Remove bolts
5
From Japan
On 2015-05-15 15:48:31
Making is also firm, this price is no problem, of course I could remove the bolt properly ^ ^
This review is about item#07184423.
Tighten engine parts
5
From Japan
On 2015-05-12 12:34:45
We put it in on site work. Because it is very easy to use, we have purchased items of different sizes, even without high torque.
This review is about item#07184423.
For high torque work
3
From Japan
On 2015-02-08 20:17:33
Because it is used for high torque work, it is frequently replaced. A sharp bit is always necessary.
This review is about item#07184423.
I'm going to lick it.
2
From Japan
On 2014-05-13 00:34:40
If you try to remove it with a ratchet using this threaded screw, it is likely to lick it. I got a chance with K type T hexa. Are peripheries not good? It is dangerous and can not be used for high torque parts.
This review is about item#07184441.
Personal car maintenance
5
From Japan
On 2014-03-13 13:26:01
Purchase for mission · differential oil exchange. It is cheaper than the home center in the neighborhood, and since it is used only occasionally, there is no particular problem in strength.
This review is about item#08744565.
Removing parts. Installation work
5
From Japan
On 2014-03-03 20:06:49
It looks nice and is a good thing. This time, we purchased again due to size difference.
This review is about item#07184423.