Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Bit Socket
  • Hexagon Bit Socket
  • Hexagon Bit Socket

Hexagon Bit Socket 5-3AH

4.25 (20)
Item.#
07184423
Mfr.#
5-3AH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5(3/8)
Overall Length (mm)
50
Weight (g)
34
Plug Angle (mm)
9.5
Width Across Flat (mm)
5
Customer Reviews
5 star 14
4 star 0
3 star 4
2 star 1
1 star 1
Review Rating: 4.25
20 Customer Reviews
The reviews are automatic translation.
Tightening screw
3
From Japan
On 2016-02-25 18:37:14
Use without problems
This review is about item#07184432.
Tightening work, etc.
5
From Japan
On 2016-02-13 20:10:16
Purchased about three years ago, it is not even that failed Kore You are using without ... But the problem is also being asked too late review. It is good!
This review is about item#08744556.
Car, bike, maintenance of such as mechanical functions
3
From Japan
On 2016-01-27 00:20:11
There is anxiety element for use in high torque (actual damage at the time of the screw loosened), it was also purchased so no problem for normal use in.
This review is about item#07184432.
maintenance
5
From Japan
On 2015-05-27 00:32:10
It was a tool that does not so much use, I bought because it was necessary torque management. Compared to other shops, I like that inexpensive.
This review is about item#07184432.
Remove the bolt
5
From Japan
On 2015-05-15 15:48:31
No problem is if this price even though the firm made, was removing the course properly bolt ^^
This review is about item#07184423.
Tighten the engine parts
5
From Japan
On 2015-05-12 12:34:45
It was put into field work. Since the very easy to use, no problem even in high torque, you also buy things of different size.
This review is about item#07184423.
For high torque work
3
From Japan
On 2015-02-08 20:17:33
Because it is used for high torque work, it is frequently replaced. A sharp bit is always necessary.
This review is about item#07184423.
I'm going to lick it.
2
From Japan
On 2014-05-13 00:34:40
If you try to remove it with a ratchet using this threaded screw, it is likely to lick it. I got a chance with K type T hexa. Are peripheries not good? It is dangerous and can not be used for high torque parts.
This review is about item#07184441.
Personal car maintenance
5
From Japan
On 2014-03-13 13:26:01
Purchase for mission · differential oil exchange. It is cheaper than the home center in the neighborhood, and since it is used only occasionally, there is no particular problem in strength.
This review is about item#08744565.
Removing parts. Installation work
5
From Japan
On 2014-03-03 20:06:49
It looks nice and is a good thing. This time, we purchased again due to size difference.
This review is about item#07184423.