Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Bit Socket

Hexagon Bit Socket 8-4AH

4.12 (16)
Item.#
07184466
Mfr.#
8-4AH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7(1/2)
Overall Length (mm)
60
Width Across Flat (mm)
8
Plug Angle (mm)
12.7
Weight (g)
75
Customer Reviews
5 star 9
4 star 4
3 star 1
2 star 0
1 star 2
Review Rating: 4.12
16 Customer Reviews
The reviews are automatic translation.
Car of maintenance
5
From Japan
On 2016-05-01 17:54:05
I bought in torque management.
This review is about item#07184466.
Screw fastening, loosening
1
From Japan
On 2015-04-08 14:07:22
I will lick if my destination is soft and poor. I think that this is useless.
This review is about item#08744574.
For engine oil drain bolt
5
From Japan
On 2014-11-11 22:38:50
It is quite a size, cost performance is high. I can be likable with solid making. BMW's bike, engine oil drain bolt this size is used, purchased for maintenance.
This review is about item#07184484.
Maintenance of heavy machinery
5
From Japan
On 2014-07-12 20:27:53
Price = quality work is done without problems.
This review is about item#08744583.
Loosen tightening of the bolt
3
From Japan
On 2012-09-19 12:42:39
We will purchase good items with better materials.
This review is about item#07184457.
Mechanical disassembly, assembly work
5
From Japan
On 2012-04-10 10:56:51
There is no problem to use even compared with other things, I am very satisfied with the price.
This review is about item#08744583.
Motorcycle repair
5
From Japan
On 2011-10-21 16:54:19
It is good for price.
This review is about item#07184466.
Motorcycle maintenance
4
From Japan
On 2011-10-02 17:58:32
It is good to see the size easily. Working with a torque wrench was also possible without problems.
This review is about item#07184466.
Use it when removing the drain bolt or tightening it.
5
From Japan
On 2011-06-27 20:21:23
I do not have any particular complaints and I think it's a good thing.
This review is about item#07184484.
Automotive maintenance application
5
From Japan
On 2011-06-21 18:29:37
I think that it can be said that it is more than adequate quality compared with those of other companies. In cheap goods, the bit part is soft and the tool may lick, but this is good.
This review is about item#07184475.