Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FCH-20F and FCH-25 Type Chisel
  • FCH-20F and FCH-25 Type Chisel
  • FCH-20F and FCH-25 Type Chisel

FCH-20F and FCH-25 Type Chisel F-3-3

5.00 (1)
Item.#
07184597
Mfr.#
F-3-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Edge Type
Flat bend type
Dimensions L (mm)
200
Compatible Models
FCH-20F FCH-25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of sputtering
5
From Japan
On 2015-11-25 15:09:39
Good because the tip is broken.
This review is about item#07184597.