Buy more than* S$200* and get FREE SHIPPING

  • FCH-20F and FCH-25 Type Chisel
  • FCH-20F and FCH-25 Type Chisel
  • FCH-20F and FCH-25 Type Chisel

FCH-20F and FCH-25 Type Chisel F-3-5

5.00 (1)
Item.#
07184606
Mfr.#
F-3-5
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Edge Type
Flat bend type
Dimensions L (mm)
300
Compatible Models
FCH-20F FCH-25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of sputtering
5
From Japan
On 2015-11-25 15:09:39
Good because the tip is broken.
This review is about item#07184597.