Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Chisel for Fch-20 Type
  • Chisel for Fch-20 Type
  • Chisel for Fch-20 Type

Chisel for Fch-20 Type G-2-1

5.00 (3)
Item.#
07184651
Mfr.#
G-2-1
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Edge Type
Flat type
Dimensions L (mm)
130
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Removal of sputtering, stone processing etc.
5
From Japan
On 2017-03-24 15:20:01
I am grateful that various sizes can be selected. I would be happy if you have a lineup of goods with braided chips braided at the tip with Monotaro.
This review is about item#7176111.
welding
5
From Japan
On 2016-03-26 15:25:43
I made a mistake. It is rather short. I will buy it for a long time.
This review is about item#07184651.
Slag and sputter removal after welding
5
From Japan
On 2015-11-11 14:46:20
This subtle length is the best
This review is about item#07184676.