Buy more than* S$200* and get FREE SHIPPING

  • Chisel for Fch-20 Type

Chisel for Fch-20 Type G-2-3

5.00 (2)
Item.#
07184667
Mfr.#
G-2-3
Package Qty.
1PC
Ship pack of
1
34.89 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Edge Type
Flat
Dimensions L (mm)
200
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2016-03-26 15:25:43
It was wrong. Fairly short. Long to buy.
This review is about item#07184651.
Slag after welding, sputter removal
5
From Japan
On 2015-11-11 14:46:20
good this delicate length to the highest
This review is about item#07184676.