Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Union Packing, Non Asbestos

Union Packing, Non Asbestos V6500 1.5T union packing 6A

3.75 (4)
Item.#
07184703
Mfr.#
V6500 1.5T union packing 6A
Package Qty.
1Sheet
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Color
Blue
Operating Temperature Range (deg C)
-50 - 100
Compatible
6A
Compression Ratio (%)
10.0(When 34.3MPa)
Compatible Fluid
Air, water, seawater, hot water, steam, general oils, slightly acidic, weakly alkaline, alcohol, inert gas etc.
Density (g/cm3)
1.81
Tensile Strength (Mpa[kgf/cm2])
Cross direction 15.3 (153)
Thickness (mm)
1.5
Recovery (%)
55.0 (When 34.3MPa)
Flexibility
(Vertical direction) 9 times of thickness
Pressure (MPa[kgf/cm2])
Use limit Water-based fluids: 3.0 [30] Oil-based fluids: 3.0 [30] Gas-based fluids: 1.0 [10]
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
As a union packing for flanges
5
From Japan
On 2017-10-06 12:51:49
I could use it without any problem. Even if it is tightly strengthened tightly, it does not break, it closely adheres properly and there is no leakage etc.
This review is about item#07184712.
It is used for replacement of water heater of outdoor unit of bath
4
From Japan
On 2017-02-03 15:35:52
Used for piping construction of water supply piping, In case it is not enough You can order as many as you need, so inventory control is easy. It is efficient
This review is about item#7184737.
Used for packing of nipple
3
From Japan
On 2014-08-18 08:52:29
It was very sturdy, it was far better than what comes with the market. I think that we will continue to use it if there is fabrication of aquarium.
This review is about item#07184782.
Used in piping of vacuum pump
3
From Japan
On 2011-05-21 12:11:54
I wanted teflon packing but I thought that it would not change so much.
This review is about item#07184755.