Union Packing, Non Asbestos V6500 1.5T union packing 8A
(4)
Item.#
07184712
Mfr.#
V6500 1.5T union packing 8A
Package Qty.
1Sheet
Ship pack of
1
Item Feature
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Color
Blue
Tensile Strength (Mpa[kgf/cm2])
Cross direction 15.3 (153)
Thickness (mm)
1.5
Recovery (%)
55.0 (When 34.3MPa)
Compatible Fluid
Air, water, seawater, hot water, steam, general oils, slightly acidic, weakly alkaline, alcohol, inert gas etc.
Density (g/cm3)
1.81
Compression Ratio (%)
10.0(When 34.3MPa)
Operating Temperature Range (deg C)
-50 - 100
Compatible
8A
Flexibility
(Vertical direction) 9 times of thickness
Pressure (MPa[kgf/cm2])
Use limit
Water-based fluids: 3.0 [30]
Oil-based fluids: 3.0 [30]
Gas-based fluids: 1.0 [10]
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
1
3 star
2
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
As a union packing for flanges
From Japan
On 2017-10-06 12:51:49
I could use it without any problem. Even if it is tightly strengthened tightly, it does not break, it closely adheres properly and there is no leakage etc.
It is used for replacement of water heater of outdoor unit of bath
From Japan
On 2017-02-03 15:35:52
Used for piping construction of water supply piping, In case it is not enough You can order as many as you need, so inventory control is easy. It is efficient
Used for packing of nipple
From Japan
On 2014-08-18 08:52:29
It was very sturdy, it was far better than what comes with the market. I think that we will continue to use it if there is fabrication of aquarium.
Used in piping of vacuum pump
From Japan
On 2011-05-21 12:11:54
I wanted teflon packing but I thought that it would not change so much.
Customers Who Bought This Item Also Bought
<<
NANGOKU FLEXIBLE HOSE INDUSTRY
>>
Top