Buy more than* S$200* and get FREE SHIPPING

  • Union Packing, Non Asbestos

Union Packing, Non Asbestos V6500 1.5T union packing 40A

3.33 (3)
Item.#
07184773
Mfr.#
V6500 1.5T union packing 40A
Package Qty.
1Sheet
Ship pack of
1
1.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Color
Blue
Compression Ratio (%)
10.0(When 34.3MPa)
Operating Temperature Range (deg C)
-50 - 100
Compatible
40A
Flexibility
(Vertical direction) 9 times of thickness
Density (g/cm3)
1.81
Recovery (%)
55.0 (When 34.3MPa)
Tensile Strength (Mpa[kgf/cm2])
Cross direction 15.3 (153)
Thickness (mm)
1.5
Pressure (MPa[kgf/cm2])
Use limit Water-based fluids: 3.0 [30] Oil-based fluids: 3.0 [30] Gas-based fluids: 1.0 [10]
Compatible Fluid
Air, water, seawater, hot water, steam, general oils, slightly acidic, weakly alkaline, alcohol, inert gas etc.
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Use to the outdoor unit water heater replacement work of the bath
4
From Japan
On 2017-02-03 15:35:52
It is used in the plumbing of the water supply pipe, easy to inventory management because it ordered by the number necessary if you do not have enough. It is more efficient
This review is about item#7184737.
Use the nipple of the packing
3
From Japan
On 2014-08-18 08:52:29
A very sturdy, it was by far better than those that come with a commercially available. If there is a production of the aquarium, I think trying to be used in the future.
This review is about item#07184782.
Used in piping of vacuum pump
3
From Japan
On 2011-05-21 12:11:54
I wanted teflon packing but I thought that it would not change so much.
This review is about item#07184755.