Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mid Packing for Flanges, Non Asbestos

Mid Packing for Flanges, Non Asbestos V6500 1.5 5 K T IN PACKING 15A

Item.#
07184807
Mfr.#
V6500 1.5 5 K T IN PACKING 15A
Package Qty.
1Sheet
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Density (g/cm3)
1.81
Thickness (mm)
1.5
Compression Ratio (%)
10.0(When 34.3MPa)
Compatible
5Kx15A
Pressure (MPa[kgf/cm2])
Use limit Water-based fluids: 3.0 [30] Oil-based fluids: 3.0 [30] Gas-based fluids: 1.0 [10]
Tensile Strength (Mpa[kgf/cm2])
Horizontal direction 17.0 [170]
Color
Blue
Recovery (%)
57.0 (When 34.3MPa)
Operating Temperature Range (deg C)
-50 - 100
Compatible Fluid
Air, water, seawater, hot water, steam, general oils, slightly acidic, weakly alkaline, alcohol, inert gas etc.
Flexibility
(Vertical direction) 9 times of thickness