Buy more than* S$200* and get FREE SHIPPING

  • Mid Packing for Flanges, Non Asbestos
  • Mid Packing for Flanges, Non Asbestos
  • Mid Packing for Flanges, Non Asbestos

Mid Packing for Flanges, Non Asbestos V6500 1.5T 5K MPacking 20A

Item.#
07184816
Mfr.#
V6500 1.5T 5K MPacking 20A
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Density (g/cm3)
1.81
Thickness (mm)
1.5
Compatible
5Kx20A
Compression Ratio (%)
10.0 (34.3MPa at the time)
Compatible Fluid
Air, water, sea water, hot water, steam, oils general, weak acid, weak alkali, alcohol, and an inert gas
Tensile Strength (Mpa[kgf/cm2])
Horizontal direction 17.0 [170]
Color
Blue
Operating Temperature Range (deg C)
-50 to 100
Recovery (%)
57.0 (34.3MPa at the time)
Flexibility
9 times (vertical direction) of thickness
Pressure (MPa[kgf/cm2])
Limit use water-based fluid: 3.0 [30] oil-based fluid: 3.0 [30] gas based fluids: 1.0 [10]