Buy more than* S$200* and get FREE SHIPPING

  • Whole Packing for Flanges, Non Asbestos

Whole Packing for Flanges, Non Asbestos V6500 1.5T 5K 25A

Item.#
07184922
Mfr.#
V6500 1.5T 5K 25A
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Color
Blue
Compatible
5Kx25A
Compression Ratio (%)
10.0(When 34.3MPa)
Operating Temperature Range (deg C)
-50 - 100
Pressure (MPa[kgf/cm2])
Use limit Water-based fluids: 3.0 [30] Oil-based fluids: 3.0 [30] Gas-based fluids: 1.0 [10]
Density (g/cm3)
1.81
Thickness (mm)
1.5
Recovery (%)
57.0 (When 34.3MPa)
Tensile Strength (Mpa[kgf/cm2])
Horizontal direction 17.0 [170]
Compatible Fluid
Air, water, seawater, hot water, steam, general oils, slightly acidic, weakly alkaline, alcohol, inert gas etc.
Flexibility
(Vertical direction) 9 times of thickness