Buy more than* S$200* and get FREE SHIPPING

  • Sheet Gasket for Flange, Non Asbestos

Sheet Gasket for Flange, Non Asbestos V6500 1.5T 10K Packing 32A

5.00 (2)
Item.#
07185035
Mfr.#
V6500 1.5T 10K Packing 32A
Package Qty.
1Sheet
Ship pack of
1
2.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Density (g/cm3)
1.81
Thickness (mm)
1.5
Compression Ratio (%)
10.0(When 34.3MPa)
Compatible
10Kx32A
Flexibility
(Vertical direction) 9 times of thickness
Tensile Strength (Mpa[kgf/cm2])
Horizontal direction 17.0 [170]
Color
Blue
Recovery (%)
57.0 (When 34.3MPa)
Operating Temperature Range (deg C)
-50 - 100
Pressure (MPa[kgf/cm2])
Use limit Water-based fluids: 3.0 [30] Oil-based fluids: 3.0 [30] Gas-based fluids: 1.0 [10]
Compatible Fluid
Air, water, seawater, hot water, steam, general oils, slightly acidic, weakly alkaline, alcohol, inert gas etc.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When replacing air conditioning control valve
5
From Japan
On 2016-07-13 18:08:26
I could use it without particular problem.
This review is about item#07185053.
Plumbing work
5
From Japan
On 2014-06-04 22:36:23
It was able to be used without problems
This review is about item#07185001.