Buy more than* S$200* and get FREE SHIPPING

  • Sheet Gasket for Flange, Non Asbestos

Sheet Gasket for Flange, Non Asbestos V6500 1.5T 10K 10A

5.00 (1)
Item.#
07185096
Mfr.#
V6500 1.5T 10K 10A
Package Qty.
1Sheet
Ship pack of
1
2.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Density (g/cm3)
1.81
Thickness (mm)
1.5
Compression Ratio (%)
10.0 (34.3MPa at the time)
Compatible
10Kx10A
Compatible Fluid
Air, water, sea water, hot water, steam, oils general, weak acid, weak alkali, alcohol, and an inert gas
Tensile Strength (Mpa[kgf/cm2])
Horizontal direction 17.0 [170]
Color
Blue
Recovery (%)
57.0 (34.3MPa at the time)
Operating Temperature Range (deg C)
-50 to 100
Flexibility
9 times (vertical direction) of thickness
Pressure (MPa[kgf/cm2])
Limit use water-based fluid: 3.0 [30] oil-based fluid: 3.0 [30] gas based fluids: 1.0 [10]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for valve replacement, piping construction
5
From Japan
On 2012-02-27 12:39:58
We are always indebted to you because we can deliver small quantities, multiple varieties immediately when you are busy. I am very satisfied.
This review is about item#07185123.