Buy more than* S$200* and get FREE SHIPPING

  • Sheet Gasket for Flange, Non Asbestos

Sheet Gasket for Flange, Non Asbestos V6500 3T 5K MPacking 100A

Item.#
07185281
Mfr.#
V6500 3T 5K MPacking 100A
Package Qty.
1Sheet
Ship pack of
1
9.71 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Color
Blue
Recovery (%)
55.0 (34.3MPa at the time)
Tensile Strength (Mpa[kgf/cm2])
Horizontal direction 15.3 (153)
Compatible
5Kx100A
Flexibility
9 times (vertical direction) of thickness
Density (g/cm3)
1.81
Thickness (mm)
3
Compression Ratio (%)
10.0 (34.3MPa at the time)
Operating Temperature Range (deg C)
-50 to 100
Pressure (MPa[kgf/cm2])
Limit use water-based fluid: 3.0 [30] oil-based fluid: 3.0 [30] gas based fluids: 1.0 [10]
Compatible Fluid
Air, water, sea water, hot water, steam, oils general, weak acid, weak alkali, alcohol, and an inert gas