Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sheet Gasket for Flange, Non Asbestos

Sheet Gasket for Flange, Non Asbestos V6500 3T 5K AllPacking 10A

5.00 (1)
Item.#
07185297
Mfr.#
V6500 3T 5K AllPacking 10A
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Color
Blue
Recovery (%)
55.0 (34.3MPa at the time)
Tensile Strength (Mpa[kgf/cm2])
Horizontal direction 15.3 (153)
Compatible
5Kx10A
Flexibility
9 times (vertical direction) of thickness
Density (g/cm3)
1.81
Thickness (mm)
3
Compression Ratio (%)
10.0 (34.3MPa at the time)
Operating Temperature Range (deg C)
-50 to 100
Pressure (MPa[kgf/cm2])
Limit use water-based fluid: 3.0 [30] oil-based fluid: 3.0 [30] gas based fluids: 1.0 [10]
Compatible Fluid
Air, water, sea water, hot water, steam, oils general, weak acid, weak alkali, alcohol, and an inert gas
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection process between boiler and gas pipe
5
From Japan
On 2013-12-15 17:07:31
I used it trusted as a manufacturer product. There is a thickness of 3 mm so you can be relieved.
This review is about item#07185351.