Sheet Gasket for Flange, Non Asbestos V6500 3T 10K Packing 15A
(1)
Item.#
07185403
Mfr.#
V6500 3T 10K Packing 15A
Package Qty.
1Sheet
Ship pack of
1
Item Feature
Purpose
Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
Color
Blue
Operating Temperature Range (deg C)
-50 - 100
Recovery (%)
55.0 (When 34.3MPa)
Tensile Strength (Mpa[kgf/cm2])
horizontal direction 15.3 (153)
Compatible Fluid
Air, water, seawater, hot water, steam, general oils, slightly acidic, weakly alkaline, alcohol, inert gas etc.
Density (g/cm3)
1.81
Thickness (mm)
3
Compatible
10Kx15A
Compression Ratio (%)
10.0(When 34.3MPa)
Flexibility
(Vertical direction) 9 times of thickness
Pressure (MPa[kgf/cm2])
Use limit
Water-based fluids: 3.0 [30]
Oil-based fluids: 3.0 [30]
Gas-based fluids: 1.0 [10]
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
When replacing air conditioning control valve
From Japan
On 2016-08-11 16:20:35
Especially it was able to be used without problems. I would like to use it if there is another opportunity.
Customers Who Bought This Item Also Bought
Top