|
Sheet Gasket for Flange, Non Asbestos V6500 3T 10K Packing 50A
(1)
- Item.#
- 07185455
- Mfr.#
- V6500 3T 10K Packing 50A
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- Purpose
- Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange.
- Color
- Blue
- Tensile Strength (Mpa[kgf/cm2])
- Cross direction 15.3 (153)
- Compatible
- 10Kx50A
- Compression Ratio (%)
- 10.0(When 34.3MPa)
- Compatible Fluid
- Air, water, seawater, hot water, steam, general oils, slightly acidic, weakly alkaline, alcohol, inert gas etc.
- Density (g/cm3)
- 1.81
- Thickness (mm)
- 3
- Operating Temperature Range (deg C)
- -50 - 100
- Recovery (%)
- 55.0 (When 34.3MPa)
- Flexibility
- (Vertical direction) 9 times of thickness
- Pressure (MPa[kgf/cm2])
- Use limit
Water-based fluids: 3.0 [30]
Oil-based fluids: 3.0 [30]
Gas-based fluids: 1.0 [10]
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
When replacing air conditioning control valve
From Japan
On 2016-08-11 16:20:35
Especially it was able to be used without problems. I would like to use it if there is another opportunity.
Customers Who Bought This Item Also Bought