Buy more than* S$200* and get FREE SHIPPING

  • Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type
  • Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type
  • Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type

Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type LV32S

3.75 (4)
Item.#
07185823
Mfr.#
LV32S
Package Qty.
1PC
Ship pack of
1
40.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
PVC
Material (handle)
PVC
Nominal Diameter (A)
32
Dimension h (mm)
82 (Reference)
Connection Method
TS-TYPE
Dimension D (phi mm)
74
Octagon Part B (mm)
54
Diameter d (mm)
29
Taper 1/T
1/37
Inlet Diameter d1 (mm)
38.4
Dimensions LH (mm)
110
Materials (ball sheets)
PTFE
Maximum Allowable Pressure (MPa)
1.0 (room temperature)
Material (body cap)
PVC
Material (O-Rings)
EPDM
Material (ball)
PVC
Nominal Diameter (B)
1.25
Dimension H (mm)
119 (Reference)
Dimensions L (mm)
114
Operating Temperature Range (deg C)
0 - 50
Socket Length l(mm)
32
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
fishing
3
From Japan
On 2016-07-30 19:22:53
Since the 4 minutes of the screw was going to have expired failed
This review is about item#07185796.
Repair of water supply piping
5
From Japan
On 2016-04-10 11:12:01
Installed in a pipe in the PVC pipe is easy. Usability of the valve is also good.
This review is about item#07185805.
Use in watering hose tip
3
From Japan
On 2016-03-29 17:07:13
Again the frequency of those with a female screw is used is a good kind of feeling.
This review is about item#07185787.
Water regulation of the water supply pipe
4
From Japan
On 2013-06-25 11:19:07
It was very good and have been firmly made other than the valve is hard is The price at no brand There is also a cheaper ball valve, We chose here reliability first
This review is about item#07185787.