Buy more than* S$200* and get FREE SHIPPING

  • Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type
  • Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type
  • Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type

Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type LV40S

3.75 (4)
Item.#
07185832
Mfr.#
LV40S
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
PVC
Material (handle)
PVC
Octagon Part B (mm)
65
Diameter d (mm)
35
Taper 1/T
1/38
Inlet Diameter d1 (mm)
48.5
Dimensions LH (mm)
110
Material (body cap)
PVC
Material (O-Rings)
EPDM
Material (ball)
PVC
Nominal Diameter (B)
1.5
Materials (ball sheets)
PTFE
Maximum Allowable Pressure (MPa)
1.0 (room temperature)
Dimension H (mm)
133(Reference)
Dimensions L (mm)
130
Operating Temperature Range (deg C)
0 to 50
Socket Length l(mm)
35
Nominal Diameter (A)
40
Dimension h (mm)
91(Reference)
Connection Method
TS expression
Dimension D (phi mm)
85
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
fishing
3
From Japan
On 2016-07-30 19:22:53
I failed because I was going to have 4 minutes of screw thread
This review is about item#07185796.
Repair of water supply piping
5
From Japan
On 2016-04-10 11:12:01
Installation is easy with PVC piping. Usability as a valve is also good.
This review is about item#07185805.
Used for water spray hose tip
3
From Japan
On 2016-03-29 17:07:13
After all, it seems like the frequency with the female screwdriver is good to use.
This review is about item#07185787.
Adjusting the water volume of the water supply pipe
4
From Japan
On 2013-06-25 11:19:07
It was very good except that the valve was firmly made, it was very good It is a no-brand and cheaper ball valve, but I chose this as the first reliability
This review is about item#07185787.