Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type
  • Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type
  • Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type

Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type -

5.00 (2)
Item.#
07185857
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (body)
PVC
Maximum Allowable Pressure (MPa)
1.0 (room temperature)
Dimension D (phi mm)
36
Nominal Diameter (B)
1/2
Dimension H (mm)
73
Dimensions L (mm)
79
Operating Temperature Range (deg C)
0 - 50
Dimensions LH (mm)
77
Nominal Diameter (A)
15
Material (handle)
PVC
Connection Method
Screw type
Material (stem O-ring)
EPDM
Octagon Part B (mm)
34
Inlet Diameter d1 (mm)
22.3
Socket Length l(mm)
17
Designation Female screw
Rc1/2
Materials (ball sheets)
PTFE
Dimension h (mm)
53 (reference)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For temporary use of chemical cleaning
5
From Japan
On 2015-09-25 09:40:52
I purchased this item because I do not have 1/2 size of other companies I always purchased. Compared to the operability, the cock is a bit stiff, but we use it without any other inconveniences.
This review is about item#07185857.
Drain outlet of rain water storage tank
5
From Japan
On 2014-05-20 17:41:13
It is compact and lightweight, it's better to be lower price than metal
This review is about item#07185875.