Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type
  • Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type
  • Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type

Eslon Lock Ball Valve, Compact Version Ball ValveScrew Type -

5.00 (2)
Item.#
07185875
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
PVC
Maximum Allowable Pressure (MPa)
1.0 (room temperature)
Dimension H (mm)
96
Dimensions L (mm)
113
Operating Temperature Range (deg C)
0 - 50
Dimensions LH (mm)
95
Material (body cap)
PVC
Material (O-Rings)
EPDM
Material (ball)
PVC
Material (handle)
PVC
Octagon Part B (mm)
46
Inlet Diameter d1 (mm)
32.3
Socket Length l(mm)
23
Designation Female screw
Rc1
Nominal Diameter (A)
25
Dimension h (mm)
64 (Reference)
Connection Method
Screw type
Dimension D (phi mm)
66
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For temporary use of chemical cleaning
5
From Japan
On 2015-09-25 09:40:52
I purchased this item because I do not have 1/2 size of other companies I always purchased. Compared to the operability, the cock is a bit stiff, but we use it without any other inconveniences.
This review is about item#07185857.
Drain outlet of rain water storage tank
5
From Japan
On 2014-05-20 17:41:13
It is compact and lightweight, it's better to be lower price than metal
This review is about item#07185875.