Buy more than* S$200* and get FREE SHIPPING

  • ESLON Mini Ball Valve
  • ESLON Mini Ball Valve
  • ESLON Mini Ball Valve

ESLON Mini Ball Valve MV60H

4.83 (6)
Item.#
07185936
Mfr.#
MV60H
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (body)
PVC
Material (O-Rings)
EPDM
Dimensions L (mm)
83
Weight (g)
40(reference)
2014 TRUSCO Published Page
2-2143
Nominal Diameter (B)
1/4
Material (handle)
PVC
Material (ball)
PVC
Valve Model
Male thread 1/4 x hose
TRUSCO Part Number
254-4725
Nominal Diameter (A)
8
Dimension H (mm)
47
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for bifurcating for air hose distribution
4
From Japan
On 2018-04-07 18:01:55
Although it was cheap and made firmly, the product itself was satisfactory, but it was a different from the thing that the screw pitch is commonly distributed, and it was a hard time to make two forks. I would like you to make it easy to search for items with the same diameter and pitch.
This review is about item#7185936.
We are using it for drainage of aquarium equipment.
5
From Japan
On 2018-01-23 19:51:19
It's cheap and compact, it's good to choose a variety of sizes.
This review is about item#7186112.
Drainage tank installation
5
From Japan
On 2017-05-06 10:43:11
Because it is only used for taking in and out of water, it can be saved in price. Compact, valves can be used without problems, can be used with confidence.
This review is about item#7185911.
As a supply port for liquid fertilizer in horticultural facilities
5
From Japan
On 2015-09-30 18:22:51
In liquid fertilizer the metal valve rusted, so I was looking for a resin valve. It is convenient to use it by branching from the PVC tube and attaching a valve as many as the bed.
This review is about item#07185911.
Weak acid water piping
5
From Japan
On 2015-07-31 18:06:00
It is convenient to provide a water spout from PVC piping. It is convenient because you can also connect a water hose.
This review is about item#07185911.
As an air valve for fishing industry
5
From Japan
On 2013-09-02 18:21:41
I was perplexed by the 3/8 male screw, but I solved it and made an air piping facility.
This review is about item#07185927.