Buy more than* S$200* and get FREE SHIPPING

  • ESLON Mini Ball Valve
  • ESLON Mini Ball Valve
  • ESLON Mini Ball Valve
  • ESLON Mini Ball Valve

ESLON Mini Ball Valve MV6FH

5.00 (4)
Item.#
07185945
Mfr.#
MV6FH
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.09 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Material (body)
PVC
Material (O-Rings)
EPDM
Nominal Diameter (B)
3/8
Weight (g)
40(reference)
Material (handle)
PVC
Material (ball)
PVC
Valve Model
Female thread 3/8 x hose
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drainage tank installation
5
From Japan
On 2017-05-06 10:43:11
Because it is only used for taking in and out of water, it can be saved in price. Compact, valves can be used without problems, can be used with confidence.
This review is about item#7185911.
As a supply port for liquid fertilizer in horticultural facilities
5
From Japan
On 2015-09-30 18:22:51
In liquid fertilizer the metal valve rusted, so I was looking for a resin valve. It is convenient to use it by branching from the PVC tube and attaching a valve as many as the bed.
This review is about item#07185911.
Weak acid water piping
5
From Japan
On 2015-07-31 18:06:00
It is convenient to provide a water spout from PVC piping. It is convenient because you can also connect a water hose.
This review is about item#07185911.
As an air valve for fishing industry
5
From Japan
On 2013-09-02 18:21:41
I was perplexed by the 3/8 male screw, but I solved it and made an air piping facility.
This review is about item#07185927.