Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PRECISION CUTTING GRINDING WHEEL NC-P (WA)

PRECISION CUTTING GRINDING WHEEL NC-P (WA) NC-P WA100NB37 150x0.5x25.4

Item.#
07186234
Mfr.#
NC-P WA100NB37 150x0.5x25.4
Package Qty.
1Box(50Sheet)
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
SUITABLE FOR ALLOY TOOL STEEL (SKS), (SUJ) BEARING STEEL, HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).
Tolerance of Outside Diameter (mm)
+/-1.0
Bond
B
Thickness Tolerance (mm)
+0.05 to -0
Thickness (mm)
0.5
Abrasive
WA
Coupling
N
Hole Diameter (phi mm)
25.4
Outer Diameter (phi mm)
150
Grain Size
100