Buy more than* S$200* and get FREE SHIPPING

  • Cut Off Wheel

Cut Off Wheel NC-P GC150NB34 150x0.5x25.4

Item.#
07186243
Mfr.#
NC-P GC150NB34 150x0.5x25.4
Package Qty.
1Box(50Sheet)
Ship pack of
1
329.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Tungsten (W), molybdenum, copper, copper alloy, aluminium alloy, ferrite, stainless, quarts glass.
Tolerance of Outside Diameter (mm)
+/-1.0
Bond
B
Thickness Tolerance (mm)
+0.05 to -0
Thickness (mm)
0.5
Abrasive
GC
Coupling
N
Hole Diameter (phi mm)
25.4
Outer Diameter (phi mm)
150
Grain Size
150