Buy more than* S$200* and get FREE SHIPPING

  • PRECISION CUTTING GRINDING WHEEL NC-P (WA)

PRECISION CUTTING GRINDING WHEEL NC-P (WA) NC-P WA100NB34 150x0.7x25.4

Item.#
07186261
Mfr.#
NC-P WA100NB34 150x0.7x25.4
Package Qty.
1Box(50Sheet)
Ship pack of
1
339.90 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Purpose
SUITABLE FOR ALLOY TOOL STEEL (SKS), (SUJ) BEARING STEEL, HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).
Tolerance of Outside Diameter (mm)
+/-1.0
Bond
B
Thickness Tolerance (mm)
+0.06 to -0
Thickness (mm)
0.7
Abrasive
WA
Coupling
N
Hole Diameter (phi mm)
25.4
Outer Diameter (phi mm)
150
Grain Size
100