Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PRECISION CUTTING GRINDING WHEEL NC-P (A)

PRECISION CUTTING GRINDING WHEEL NC-P (A) NC-P A100NB34 180x0.7x31.75

Item.#
07186295
Mfr.#
NC-P A100NB34 180x0.7x31.75
Package Qty.
1Box(50Sheet)
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
It is suitable for a general steel material (SS-S-C), carbon tool steels (SK), piano wire rods (SWRS), etc.
Tolerance of Outside Diameter (mm)
+/-1.0
Bond
B
Grain Size
100
Outer Diameter (phi mm)
180
Thickness (mm)
0.7
Abrasive
A
Coupling
N
Maximum Peripheral Velocity (m/min)
3400
Thickness Tolerance (mm)
+0.06 - -0
Hole Diameter (phi mm)
31.75