Buy more than* S$200* and get FREE SHIPPING

  • PRECISION CUTTING GRINDING WHEEL NC-P (WA)

PRECISION CUTTING GRINDING WHEEL NC-P (WA) NC-P WA100NB34 205x0.7x25.4

Item.#
07186313
Mfr.#
NC-P WA100NB34 205x0.7x25.4
Package Qty.
1Box(25Sheet)
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
SUITABLE FOR ALLOY TOOL STEEL (SKS), (SUJ) BEARING STEEL, HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).
Tolerance of Outside Diameter (mm)
+/-1.0
Bond
B
Thickness Tolerance (mm)
+0.06 to -0
Thickness (mm)
0.7
Abrasive
WA
Coupling
N
Hole Diameter (phi mm)
25.4
Outer Diameter (phi mm)
205
Grain Size
100