Buy more than* S$200* and get FREE SHIPPING

  • Cut Off Wheel

Cut Off Wheel NC-P GC100NB31 205x0.8x25.4

Item.#
07186347
Mfr.#
NC-P GC100NB31 205x0.8x25.4
Package Qty.
1Box(25Sheet)
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-06-28
Now we ship to...
...see all
Item Feature
Purpose
Tungsten (W), molybdenum, copper, copper alloy, aluminium alloy, ferrite, stainless, quarts glass.
Tolerance of Outside Diameter (mm)
+/-1.0
Bond
B
Outer Diameter (phi mm)
205
Grain Size
100
Abrasive
GC
Coupling
N
Hole Diameter (phi mm)
25.4
Thickness (mm)
0.8
Thickness Tolerance (mm)
+0.06 to -0