Buy more than* S$200* and get FREE SHIPPING

  • PRECISION CUTTING GRINDING WHEEL NC-P (A)

PRECISION CUTTING GRINDING WHEEL NC-P (A) NC-P A100NB31 205x1.0x25.4

Item.#
07186356
Mfr.#
NC-P A100NB31 205x1.0x25.4
Package Qty.
1Box(20Sheet)
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
It is suitable for a general steel material (SS-S-C), carbon tool steels (SK), piano wire rods (SWRS), etc.
Tolerance of Outside Diameter (mm)
+/-1.0
Bond
B
Grain Size
100
Thickness Tolerance (mm)
+0.10 - -0
Hole Diameter (phi mm)
25.4
Abrasive
A
Coupling
N
Maximum Peripheral Velocity (m/min)
3400
Thickness (mm)
1.0
Outer Diameter (phi mm)
205