Buy more than* S$200* and get FREE SHIPPING

  • Offset whetstone for stainless steel
  • Offset whetstone for stainless steel
  • Offset whetstone for stainless steel

Offset whetstone for stainless steel BD4010

4.33 (3)
Item.#
07186837
Mfr.#
BD4010
Package Qty.
1Box(25Sheet)
Ship pack of
1
42.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Materials such for stainless steel deburring and beat picking
Thickness (mm)
6
Hole Diameter (phi mm)
15
Specification
24 for Stainless steel
Maximum Operating Speed (m/s [m/min])
72(4300)
Outer Diameter (phi mm)
100
Grain Size
24
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
We produce stainless steel of small processed products.
5
From Japan
On 2017-02-06 18:51:55
We use in the processing of sus304 material, but cut well. It is satisfaction.
This review is about item#7186846.
Sharpening roughness of the weld
5
From Japan
On 2015-11-12 16:42:54
Variety, but it was used Now of processing from the craftsmen, good reply with this product If there is good for the other also might try
This review is about item#07186837.
Welding finish
3
From Japan
On 2014-03-17 13:14:27
usually
This review is about item#07186846.