Buy more than* S$200* and get FREE SHIPPING

  • Offset whetstone for stainless steel
  • Offset whetstone for stainless steel
  • Offset whetstone for stainless steel
  • Offset whetstone for stainless steel

Offset whetstone for stainless steel BD4020

4.33 (3)
Item.#
07186846
Mfr.#
BD4020
Package Qty.
1Box(25Sheet)
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Materials such for stainless steel deburring and beat picking
Thickness (mm)
6
Specification
Stainless steel use 36
Hole Diameter (phi mm)
15
Maximum Operating Speed (m/s [m/min])
72(4300)
Grain Size
36
Outer Diameter (phi mm)
100
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
We are producing stainless steel accessories.
5
From Japan
On 2017-02-06 18:51:55
It is used for sus304 material processing, but it breaks well. I am satisfied.
This review is about item#7186846.
Sharpening of welds
5
From Japan
On 2015-11-12 16:42:54
Although I used it variously, I will try again if there is any good for other reply of good by this artwork from craftsman
This review is about item#07186837.
Weld finish
3
From Japan
On 2014-03-17 13:14:27
usually
This review is about item#07186846.