Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Offset whetstone for stainless steel
  • Offset whetstone for stainless steel
  • Offset whetstone for stainless steel

Offset whetstone for stainless steel BD4030

4.33 (3)
Item.#
07186855
Mfr.#
BD4030
Package Qty.
1Box(10Sheet)
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Materials such for stainless steel deburring and beat picking
Thickness (mm)
6
Grain Size
24
Outer Diameter (phi mm)
180
Maximum Operating Speed (m/s [m/min])
72(4300)
Hole Diameter (phi mm)
22
Specification
24 for Stainless steel
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
We are producing stainless steel accessories.
5
From Japan
On 2017-02-06 18:51:55
It is used for sus304 material processing, but it breaks well. I am satisfied.
This review is about item#7186846.
Sharpening of welds
5
From Japan
On 2015-11-12 16:42:54
Although I used it variously, I will try again if there is any good for other reply of good by this artwork from craftsman
This review is about item#07186837.
Weld finish
3
From Japan
On 2014-03-17 13:14:27
usually
This review is about item#07186846.