Buy more than* S$200* and get FREE SHIPPING

  • A/WA offset whetstone
  • A/WA offset whetstone
  • A/WA offset whetstone

A/WA offset whetstone BD3220

4.29 (7)
Item.#
07186873
Mfr.#
BD3220
Package Qty.
1Box(25Sheet)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For deburring and beat picking of general steel and carbon steel
Outer Diameter (phi mm)
100
Hardness
P
Thickness (mm)
4
Abrasive Material
A/WA
Maximum Operating Speed (m/s [m/min])
72(4300)
Hole Diameter (phi mm)
15
Grain Size
24
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Deburring, others
5
From Japan
On 2017-02-26 19:17:05
Since it is a micro enterprise, expendables are cheap and will be saved! There is no trouble when using.
This review is about item#7186891.
Polishing
4
From Japan
On 2016-02-25 19:54:21
I could polish tightly.
This review is about item#07186977.
Polishing of weld beads
1
From Japan
On 2015-10-23 23:39:43
It is the worst of the offset grinding stone we used so far and this is the first time that the reduction is so fast. The scattering of abrasive grains is intense and it is really dangerous without protective eyeglasses so probably will not buy again.
This review is about item#07186916.
Repair of farm equipment
5
From Japan
On 2014-11-09 18:21:21
Working efficiency is good, because digging is good, it is easy to use.
This review is about item#07186891.
Scraping
5
From Japan
On 2014-03-19 21:18:02
Normal good
This review is about item#07186977.
Thick steel plate weld bevel groove grinding.
5
From Japan
On 2014-02-01 19:05:31
Sudden work entered, there was no inventory of grinding wheels 180 and as soon as I ordered your company I got a job soon. Thank you very much.
This review is about item#07186977.
Grinding work of weld bead.
5
From Japan
On 2008-02-09 12:21:42
Previously, we used other companies' wheels. Although the price may be somewhat high, I tried using it once and was satisfied. It can be sharply cut without clogging to the end.
This review is about item#07186977.