Buy more than* S$200* and get FREE SHIPPING

  • Ladybug touch
  • Ladybug touch
  • Ladybug touch

Ladybug touch BF1002

4.33 (3)
Item.#
07187022
Mfr.#
BF1002
Package Qty.
1Box(20Sheet)
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Abrasive Grain
NFS (alumina system)
Hole Diameter (phi mm)
15
Grain Size
46
Maximum Operating Speed (m/s [m/min])
72(4300)
Outer Diameter (phi mm)
100
Thickness (mm)
3
Specification
NFS46
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Smooth the welding part of the can
5
From Japan
On 2016-07-05 16:25:56
I have been on the same thing for many years at a specialty shop but I found out that I sell it to Monotaro, I panicked and canceled my specialty store's order. It is very satisfying to be able to buy cheaply about 1 case 500 yen.
This review is about item#07187031.
Polishing of aluminum
3
From Japan
On 2016-04-30 08:05:51
I do not have this type so I am satisfied but I wish I could make it a little cheaper.
This review is about item#07187083.
For stainless steel processing
5
From Japan
On 2014-10-06 18:20:17
For the finished stainless steel finish, Ladybug touches will not work.
This review is about item#07187031.