Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ladybug touch
  • Ladybug touch
  • Ladybug touch

Ladybug touch BF1004

4.33 (3)
Item.#
07187047
Mfr.#
BF1004
Package Qty.
1Box(20Sheet)
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Grain Size
80
Abrasive Grain
NFS (alumina system)
Hole Diameter (phi mm)
15
Maximum Operating Speed (m/s [m/min])
72(4300)
Specification
NFS80
Outer Diameter (phi mm)
100
Thickness (mm)
2
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Smooth the welding part of the can
5
From Japan
On 2016-07-05 16:25:56
I have been on the same thing for many years at a specialty shop but I found out that I sell it to Monotaro, I panicked and canceled my specialty store's order. It is very satisfying to be able to buy cheaply about 1 case 500 yen.
This review is about item#07187031.
Polishing of aluminum
3
From Japan
On 2016-04-30 08:05:51
I do not have this type so I am satisfied but I wish I could make it a little cheaper.
This review is about item#07187083.
For stainless steel processing
5
From Japan
On 2014-10-06 18:20:17
For the finished stainless steel finish, Ladybug touches will not work.
This review is about item#07187031.