Buy more than* S$200* and get FREE SHIPPING

  • Ladybug touch
  • Ladybug touch
  • Ladybug touch

Ladybug touch BF1007

4.33 (3)
Item.#
07187074
Mfr.#
BF1007
Package Qty.
1Box(20Sheet)
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Thickness (mm)
2
Specification
NFS150
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72(4300)
Grain Size
150
Abrasive Grain
NFS (alumina)
Hole Diameter (phi mm)
15
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Smooth the welding part of the can
5
From Japan
On 2016-07-05 16:25:56
I have been on the same thing for many years at a specialty shop but I found out that I sell it to Monotaro, I panicked and canceled my specialty store's order. It is very satisfying to be able to buy cheaply about 1 case 500 yen.
This review is about item#07187031.
Polishing of aluminum
3
From Japan
On 2016-04-30 08:05:51
I do not have this type so I am satisfied but I wish I could make it a little cheaper.
This review is about item#07187083.
For stainless steel processing
5
From Japan
On 2014-10-06 18:20:17
For the finished stainless steel finish, Ladybug touches will not work.
This review is about item#07187031.