Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ladybug touch
  • Ladybug touch
  • Ladybug touch

Ladybug touch BF0160

4.33 (3)
Item.#
07187171
Mfr.#
BF0160
Package Qty.
1Box(10Sheet)
Ship pack of
1
56.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Outer Diameter (phi mm)
180
Thickness (mm)
2.5
Specification
NFS80
Maximum Operating Speed (m/s [m/min])
72(4300)
Hole Diameter (phi mm)
22
Grain Size
80
Abrasive Grain
NFS (alumina)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To smooth the canning welding part
5
From Japan
On 2016-07-05 16:25:56
But it had been bought the same thing for many years in the specialty store has been canceled the order of the specialty store's in a hurry to discover that you are selling to Mr. Monotarou. It is very satisfying to be able to buy cheaply about 500 yen per case.
This review is about item#07187031.
Polishing of aluminum
3
From Japan
On 2016-04-30 08:05:51
This type is satisfied because not much, but I think that it is okay if a little more cheaply.
This review is about item#07187083.
In stainless steel processing
5
From Japan
On 2014-10-06 18:20:17
The finishing of stainless steel, ladybug touch is not allowed to write.
This review is about item#07187031.