Buy more than* S$200* and get FREE SHIPPING

  • Silver Grinding Wheel
  • Silver Grinding Wheel
  • Silver Grinding Wheel

Silver Grinding Wheel BF1021

Item.#
07187232
Mfr.#
BF1021
Package Qty.
1Box(20Sheet)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Outer Diameter (phi mm)
100
Thickness (mm)
2
Specification
SGS60
Abrasive Grain
SG
Maximum Operating Speed (m/s [m/min])
72(4300)
Grain Size
60