Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silver Grinding Wheel
  • Silver Grinding Wheel
  • Silver Grinding Wheel

Silver Grinding Wheel BF1022

Item.#
07187241
Mfr.#
BF1022
Package Qty.
1Box(20Sheet)
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Outer Diameter (phi mm)
100
Thickness (mm)
2
Specification
SGS80
Abrasive Grain
SG
Maximum Operating Speed (m/s [m/min])
72(4300)
Grain Size
80