Buy more than* S$200* and get FREE SHIPPING

  • Silver Grinding Wheel
  • Silver Grinding Wheel
  • Silver Grinding Wheel

Silver Grinding Wheel BF1023

Item.#
07187257
Mfr.#
BF1023
Package Qty.
1Box(20Sheet)
Ship pack of
1
58.33 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Outer Diameter (phi mm)
100
Specification
SGS100
Grain Size
100
Abrasive Grain
SG
Maximum Operating Speed (m/s [m/min])
72(4300)
Thickness (mm)
2