Buy more than* S$200* and get FREE SHIPPING

  • Silver Grinding Wheel
  • Silver Grinding Wheel
  • Silver Grinding Wheel

Silver Grinding Wheel BF1024

Item.#
07187266
Mfr.#
BF1024
Package Qty.
1Box(20Sheet)
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Outer Diameter (phi mm)
100
Grain Size
120
Hole Diameter (phi mm)
15
Abrasive Grain
SG
Maximum Operating Speed (m/s [m/min])
72(4300)
Specification
SGS120
Thickness (mm)
2