Buy more than* S$200* and get FREE SHIPPING

  • Endless belt (No. 36 A belt)

Endless belt (No. 36 A belt) -

3.75 (8)
Item.#
07187494
Mfr.#
-
Package Qty.
1Box(10PC)
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
G/G
Type
No. 36
Grain Size
60
Abrasive Grain
A
Dimension (mm)
100 x 915
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
metal
5
From Japan
On 2018-02-18 14:00:10
I received the item as I expected. Thank you for your prompt delivery.
This review is about item#43603987.
Metal surface processing
5
From Japan
On 2018-02-12 15:43:32
Despite the ordering of the holiday, it was delivered on the next day and it was saved.
This review is about item#43603987.
Finish polishing of aluminum castings
4
From Japan
On 2017-10-14 10:57:20
I tried using # 240 of this product in oil finish. It is useless because it is not recommended by the manufacturer, but if there is little clogging, I think that it is a good product without being hit by soft and seams.
This review is about item#43603962.
Wood Work Polishing
5
From Japan
On 2016-06-20 18:39:46
Because there is no seams, smooth polishing is possible and I am very satisfied, this is the third time repeat
This review is about item#07187503.
Abrasive work of making woodworking products
5
From Japan
On 2014-01-24 20:53:54
Since there are few steps at the joints, I use it without stress when polishing.
This review is about item#07187537.
Acrylic resin processing, finishing application
1
From Japan
On 2013-05-26 00:51:44
No vibrations at the time of work, the cushioning property peculiar to the bag loom is soft, it was purchased as a sort of phrase such as,,, but because the thickness of the bag weave section is double, every time it comes to the Tsunagi section after one turn, it becomes big Since it moves up and down repeatedly, stable polishing can not be done! It was found that the product of general joining method has less vibration. It was not suitable for precise work, I did sorry shopping.
This review is about item#43603987.
Acrylic shaping
4
From Japan
On 2009-12-23 13:26:02
It is nice that the packaging is compact, but since it has a habit, it takes about 5 minutes to rotate until it becomes a machine at the beginning of use. After that, it becomes usable if you accustomed the surface to about 30 seconds by accustoming the surface with a mass of iron (such as scrap wood of 30 mm or more). The comfort is soft and good. It is not suitable for heavy cutting, the trajectory deviates when applying too much load. Even if you scrape lightly it will be time to replace if you can not fix the orbit. It is recommended if you seek delicate cutting.
This review is about item#07187494.
Polish SUS etc with Belt Thunder
1
From Japan
On 2008-02-04 15:14:10
I wanted to polish with a wet type, but because I was not able to wet it when I purchased it could not be used. I would like to mention that the product description is wet disabled.
This review is about item#07187503.