Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped
  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped
  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped
  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped

Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped TC5.5-11

4.82 (11)
Item.#
07188185
Mfr.#
TC5.5-11
Package Qty.
1Box(100PC)
Ship pack of
1
15.92 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Acquired JIS Standard
Not available
Wire Conjugation Range (strand-wire) (mm2)
2.63 - 6.64
Dimension F (phi mm)
2.7
Conjugation Wire Range (single)(mm)
1.82 - 2.89
Electric AWG Wire Conjugation Range (#)
12-10
Dimensions E (mm)
6.5
Dimension D (phi mm)
5.6
Specification
RoHS compliant product HS (high solids) terminal -
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Dimensions L (mm)
21
Type
(TC type) Round bar
Dimension d (phi mm)
3.4
Dimension l (mm)
11
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Compatible Tool
Manual tool /NH1, NH9 Main unit/NA10, NA3 Head/N10 03, N3 7
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Used as a terminal of the wire
5
From Japan
On 2016-03-08 16:51:25
Crimping, etc., there is no problem.
This review is about item#06632245.
Processing of fine lines
5
From Japan
On 2015-12-20 22:23:19
To the substrate, to connect the wiring and things to be used.
This review is about item#45320825.
For Sansui of amplifier speaker terminal
5
From Japan
On 2015-10-27 20:40:56
Tsukaemasu to the terminal in general that the through-hole is love. In that sense is most versatile than the Y-shaped.
This review is about item#06632272.
In the sequence control circuit, easily connected to work the wires to the terminals of the relay, etc.
5
From Japan
On 2014-06-18 16:00:49
Most use of high frequency from 1.25φ can crimp more lines of 2.0φ the (wire), it may be cheap and the price is very convenient.
This review is about item#06632272.
Wire connection
5
From Japan
On 2013-12-01 23:36:32
Good short delivery time.
This review is about item#06632245.
Plug into the board
3
From Japan
On 2013-11-29 13:16:18
Thickness is mixed.
This review is about item#11086573.
Outlet cable connection
5
From Japan
On 2012-11-14 13:04:57
Wall thickness strength at the time of crimping plating even in a uniform finish can also be used to worry high quality such as sufficient electrification performance, however want to consider also alternative in terms of cost reduction in 髙 price of a maximum of weakness in one 10 yen .
This review is about item#11086582.
Use in the wiring of their products
5
From Japan
On 2012-07-02 17:16:12
In Toka ordinary HC is not quite unobtainable. It also hassle to go to Akiba. We survived because you can order here. Mono is no problem because the products that are of NICHIFU.
This review is about item#06632236.
Sale of the packaging machine, maintenance,
5
From Japan
On 2012-06-05 13:17:40
Bearing relationship because we are the agency of our band sealer bearing relationship is the same also uses many terminal relationship
This review is about item#06632297.
I used to when connecting the code to the lighting fixture.
5
From Japan
On 2012-05-17 22:08:22
Until now, it did not only available in a single line code, but it is Hijoni convenient because the code other than the single line can be used.
This review is about item#06632245.