Buy more than* S$200* and get FREE SHIPPING

  • Integrated Power Meter Bar-Shaped Crimp Terminal, BarCap
  • Integrated Power Meter Bar-Shaped Crimp Terminal, BarCap
  • Integrated Power Meter Bar-Shaped Crimp Terminal, BarCap
  • Integrated Power Meter Bar-Shaped Crimp Terminal, BarCap

Integrated Power Meter Bar-Shaped Crimp Terminal, BarCap TC8-C

4.00 (1)
Item.#
07188194
Mfr.#
TC8-C
Package Qty.
1Box(150PC)
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
60
Integrating Function
Watt-hour meter / 30A type
Dimension D (phi mm)
7.1
Type
(TC type) square bar
Materials (cap)
Polyvinyl chloride
Conjugation Wire Range (single)(mm)
2.89 to 3.65
Electric AWG Wire Conjugation Range (#)
8
Dimensions E (mm)
8.4
Compatible Tool
Hand Tools / NH1, NH9, NOP60, NOM60 body / NA20 head / N20 08
Specification
RoHS Directive compliant. Insulation cap attached
Rated Voltage (V)
600
Wire Conjugation Range (strand-wire) (mm2)
6.64 to 10.52
Dimensions L (mm)
33.5
Color (Cap)
Transparency
Dimension d (phi mm)
4.5
Dimension l (mm)
20
Dimensions F (mm)
3.5
Rated Current (A)
62
Material (Terminal)
Oxygen-free copper (electro tin)
Caution
For copper wire only. Please use within the range of electric wires conjugation. Please use the specified applicable tools.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for production of temporary distribution board at the theater company.
4
From Japan
On 2016-03-09 12:00:14
I used it for the breaker attachment of 8 scale twisted cable
This review is about item#07188194.