Buy more than* S$200* and get FREE SHIPPING

  • High-Performance Compact Inverter
  • High-Performance Compact Inverter
  • High-Performance Compact Inverter

High-Performance Compact Inverter SV015iG5A-2

by LSIS
5.00 (2)
Item.#
07188255
Mfr.#
SV015iG5A-2
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
130
Dimensions A (mm)
4.5
Protection Structure
Open type (IP20)
Dimension H (mm)
128
Dimension W (mm)
100
Rated Output Current (A)
8
Rated Input Voltage (V)
3-PHASE 200 to 230 VAC (+ 10%,-15%)
Output Voltage (V)
Three-phase 200 to 230
Dimensions B (mm)
4.5
Motor Capacity
HP2 (When the supporting motor is 4-pole OTIS-LG standard motor, it displays the maximum applicable capacity.)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When the supporting motor is 4-pole OTIS-LG standard motor, it displays the maximum applicable capacity. Rated capacity is standardized at 200V level, input capacity is standardized at 220V. The maximum output voltage does not go over the power-s
Dimensions H1 (mm)
120
Cooling System
Forced air cooling
Output Rating Capacity (kVA)
3.0
Weight (kg)
1.12
Capacity (kW)
1.5
Input Frequency (Hz)
Rating 50 to 60 (+/-5%)
Dimensions W1(mm)
95.5
Mounting Hole Diameter (phi mm)
4.5
Functions
PID contro, up-down operation, 3 - wire operation
Operating Method
Select from among loader / terminal units / communication operation / remote loader
Output Frequency (Hz)
Up to 400 (Note) H40 (control method selection) selection number 3 (sensorless vector control) set the maximum frequency is up to 300 Hz.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air volume adjustment of fan
5
From Japan
On 2016-05-07 11:35:57
Because the price is cheap, I think that it was good.
This review is about item#07188255.
Equipment update
5
From Japan
On 2013-05-22 06:03:05
I also want a volume changing volume.
This review is about item#07188264.