Buy more than* S$200* and get FREE SHIPPING

  • Battery Pack

Battery Pack B-963F2

4.40 (10)
Item.#
07188307
Mfr.#
B-963F2
Package Qty.
1PC
Ship pack of
1
51.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
9.6
Battery
Ni-Cd
Battery Capacity (Ah)
1.3
Compatible
Driver Drill (BD-90, BD-92)
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Assembly work other
5
From Japan
On 2016-10-14 08:58:21
This exchange purchase since has been passed to a conventional battery. Are you satisfied with the COSPA.
This review is about item#07188307.
In the drill, such as do-it-yourself.
5
From Japan
On 2015-12-10 23:56:48
Not the same as genuine, it is a satisfactory performance.
This review is about item#07188307.
Electric drill driver
4
From Japan
On 2015-08-03 19:24:26
I received as soon as you order. Satisfaction to have.
This review is about item#07188307.
Do-it-yourself, yard work
5
From Japan
On 2015-03-31 06:24:34
Initial performance is satisfactory, but the battery life will be concerned about.
This review is about item#07188307.
Aluminum sash manufacturing
4
From Japan
On 2014-12-25 08:09:07
Not at all unchanged as compared with those high prices. But life is?
This review is about item#07188307.
Car maintenance
4
From Japan
On 2014-06-23 13:13:59
Use unexpectedly longer quite a power time
This review is about item#07188307.
Sunday Carpenter
3
From Japan
On 2014-06-05 13:14:21
Correspondence, was surprisingly quick. Unfortunately, seems to have broken impact driver body, it was unable to check the operation. Maybe, I think that there is no problem with the product.
This review is about item#07188307.
Do-it-yourself -DIY
4
From Japan
On 2014-04-07 22:10:17
Now that you have purchased in the battery recycling and equal to or less than the price is glad like a battery pack has become two.
This review is about item#07188307.
Installation of screws, drilling, etc.
5
From Japan
On 2014-01-29 18:04:15
Now that you use the coupon, the price has been satisfied. The future, but if not try the large work load durability can not be determined, and can be used without any problem so far.
This review is about item#07188307.
I use to light work in the house. Assembly and, a little drilling, etc. of the bookshelf.
5
From Japan
On 2010-11-11 19:43:32
Rechargeable driver drill (Ryobi · BD-901), makes excellent condition to move. Since 15 years near a previous one, In nickel-cadmium batteries is another life, I did not have 15 minutes to charge, I thought I would Kaikaeyo. But, here To know that there is a recycling of the battery pack on the page, but my battery did not is old and recycling, Battery of compatible, know that you can buy in the still new, it was immediately ordered. Still for a while, I will try to use this drill.
This review is about item#07188307.